Shop All Double Acting Hydraulic Cylinders
Chief
WT Welded Hydraulic Cylinder: 3 Bore x 48 Stroke - 1.75 Rod
Mfr # 212741
Zoro # G5438069
product price: $381.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3 in
- Stroke Length 48 in
- Max. Pressure 3000
- Retracted Length 58 in
- Rod Dia. 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 212741
- Zoro # G5438069
- UPC # 615986021101
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3 in |
Stroke Length | 48 in |
Retracted Length | 58 in |
Rod Dia. | 1.75 in |
Port Size | SAE 8 |
Extended Length | 106 in |
Pin Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 9370 lbs |
Extended | 106 in |
Max Pressure PSI | 3000 |
Retracted | 58 in |
Weight | 78 lbs. |
Description
Hydraulic Cylinder,3 In. Bore x 48 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Jaw Coupling Hub, L070, Sintered Iron, 1/2" (29HY77)
- BLACK SWAN Metal Containers - Open Mouth Round pt. (22190)
- DODGE Setscrew Ball Bearings, SCM Medium Duty Pillow Block, P2B-SCM-211 (126820 P2B-SCM-211)
- TOMPKINS Hydraulic Fitting-Flange20FL C62 SHIPPING PLATE (SPX-20)
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 20 Stroke - 2 Rod (287064)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 60 Stroke - 2.25 Rod (212775)
- CHIEF WT Welded Hydraulic Cylinder: 6 Bore x 60 Stroke - 3 Rod (216149)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 10 Stroke - 1.5 Rod (288506)
- CHIEF LD Loader Welded Hydraulic Cylinder: 2.5 Bore x 19.5 Stroke - 1.5 Rod (288609)
- CHIEF WP Welded Hydraulic Cylinder: 2.5 Bore x 24 Stroke - 1.375 Rod (287236)
- CHIEF WX Welded Hydraulic Cylinder: 2.5 Bore x 8 Stroke - 1.375 Rod (207400)
- Chief Hydraulic Cylinders