Shop All Double Acting Hydraulic Cylinders
Chief
WT Welded Hydraulic Cylinder: 3 Bore x 4 Stroke - 1.75 Rod
Mfr # 212726
Zoro # G5437953
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 3 in
- Stroke Length 4 in
- Max. Pressure 3000
- Retracted Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 212726
- Zoro # G5437953
- UPC # 615986020968
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3 in |
Stroke Length | 4 in |
Retracted Length | 12 in |
Rod Dia. | 1.75 in |
Port Size | SAE 8 |
Extended Length | 16 in |
Pin Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 21200 lbs |
Max Pressure PSI | 3000 |
Extended | 16 in |
Retracted | 12 in |
Weight | 20 lbs. |
Description
Hydraulic Cylinder,3 In. Bore x 4 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barbed Hose Fitting, 1/2 in Hose ID, Hose Barb x NPT, Male x Male, Hex 316 Stainless Steel (HB050SS)
- FESTO Short-Stroke Cylinder AEVC-12-5-I-P (AEVC-12-5-I-P)
- FUNNEL KING Measuring Container, Fixed Spout, 250 ML (94110)
- PIX Belt, XPA Cogged, 13 x 950mm LP (XPA950)
- CHIEF WX Welded Hydraulic Cylinder: 2 Bore x 6 Stroke - 1.125 Rod (207382)
- CHIEF WP Welded Hydraulic Cylinder: 2.5 Bore x 24 Stroke - 1.375 Rod (287236)
- CHIEF LD Loader Welded Hydraulic Cylinder: 1.5 Bore x 12 Stroke - 1 Rod (288600)
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 36 Stroke - 1.75 Rod (287054)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 10 Stroke - 1.5 Rod (288501)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 60 Stroke - 1.25 Rod (287225)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 32 Stroke - 1.25 Rod (287218)
- Chief Hydraulic Cylinders