Shop All Double Acting Hydraulic Cylinders
Chief
WT Welded Hydraulic Cylinder: 3 Bore x 36 Stroke - 1.75 Rod
Mfr # 212738
Zoro # G5438078
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 3 in
- Stroke Length 36 in
- Max. Pressure 3000
- Retracted Length 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 212738
- Zoro # G5438078
- UPC # 615986021088
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3 in |
Stroke Length | 36 in |
Retracted Length | 44 in |
Rod Dia. | 1.75 in |
Port Size | SAE 8 |
Extended Length | 80 in |
Pin Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 15880 lbs |
Extended | 80 in |
Max Pressure PSI | 3000 |
Retracted | 44 in |
Weight | 59.3 lbs. |
Description
Hydraulic Cylinder,3 In. Bore x 36 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Hydraulic Fittings, 1/2" Male JIC- 1/2" M (6802-08-08-NWO-FG)
- SKF Radial Ball Bearing, Open, 15mm Bore Dia (6202 JEM)
- SOLBERG HEPA Cartridge Filter, 18 cfm, 0.3 Micron (HE842)
- REELCRAFT Hose Reel 3/8X100Ft Air/Water W/Out Hose (81000 OLP)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 8 ASAE Stroke - 1.125 Rod. (297071)
- CHIEF WP Welded Hydraulic Cylinder: 3 Bore x 48 Stroke - 1.5 Rod (287269)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 14 Stroke - 1.25 Rod (212705)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 3 Bore x 14 Stroke - 1.25 Rod. (297124)
- CHIEF WT Welded Hydraulic Cylinder: 5 Bore x 24 Stroke - 2.5 Rod (216124)
- CHIEF WX Welded Hydraulic Cylinder: 4 Bore x 18 Stroke - 2 Rod (207500)
- ENERPAC RD93, 9 ton Capacity, 3.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD93)
- Chief Double Acting Hydraulic Cylinders