Shop All Double Acting Hydraulic Cylinders
Chief
WT Welded Hydraulic Cylinder: 3 Bore x 24 Stroke - 1.75 Rod
Mfr # 212735
Zoro # G5438023
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 3 in
- Stroke Length 24 in
- Max. Pressure 3000
- Retracted Length 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 212735
- Zoro # G5438023
- UPC # 615986021057
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3 in |
Stroke Length | 24 in |
Retracted Length | 32 in |
Rod Dia. | 1.75 in |
Port Size | SAE 8 |
Extended Length | 56 in |
Pin Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 21200 lbs |
Max Pressure PSI | 3000 |
Extended | 56 in |
Retracted | 32 in |
Weight | 51.31 lbs. |
Description
Hydraulic Cylinder,3 In. Bore x 24 In. Stroke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Angular Contact Ball Bearing, 22.2mm W (3304 A C3)
- NTN Tapered Roller Bearing Assy., 0.937 (4T-2788/2720)
- TACO 3/4HP 115/230V 1725RPM 1PH 56F (133-119)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 143/5TC Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (36VF91)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 3 Bore x 14 Stroke - 1.25 Rod. (297124)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 14 Stroke - 1.125 Rod. (297074)
- CHIEF WP Welded Hydraulic Cylinder: 3 Bore x 30 Stroke - 1.5 Rod (287261)
- CHIEF WP Welded Hydraulic Cylinder: 3 Bore x 36 Stroke - 1.5 Rod (287263)
- CHIEF Hydraulic Cylinder, 2" Bore Dia. (200811TCU3)
- CHIEF WX Welded Hydraulic Cylinder: 3 Bore x 24 Stroke - 1.5 Rod (207444)
- CHIEF WP Welded Hydraulic Cylinder: 3.5 Bore x 20 Stroke - 1.75 Rod (287280)
- Chief Double Acting Hydraulic Cylinders