Shop All Double Acting Hydraulic Cylinders
Chief
WT Welded Hydraulic Cylinder: 2.5 Bore x 8 Stroke - 1.5 Rod
Mfr # 212689
Zoro # G5437700
product price: $176.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.5 in
- Stroke Length 8 in
- Max. Pressure 3000
- Retracted Length 16 in
- Rod Dia. 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 212689
- Zoro # G5437700
- UPC # 615986020630
- Country of Origin India
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2.5 in |
Stroke Length | 8 in |
Retracted Length | 16 in |
Rod Dia. | 1.5 in |
Port Size | SAE 8 |
Extended Length | 24 in |
Pin Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 14720 lbs |
Max Pressure PSI | 3000 |
Extended | 24 in |
Retracted | 16 in |
Weight | 18 lbs. |
Description
Hydraulic Cylinder,2.5 In. Bore x 8 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Hose, 3/4", 5ft., Coil (69539)
- DIXON D Interchange Semi-Automatic Pneumatic Coupler, 1/4 in, Quick-Connect x FNPT, Brass (2FF2-B)
- DODGE Tire Close Coupled Raptor Coupling Element, E30 Coupling, 5.19 in L, 8-1/4 in OD, 5800 rpm Max (015849)
- MAKITA PAD RUBBER 5" (MP743015-1)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 8 Stroke - 1.75 Rod (212728)
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 8 ASAE Stroke - 1.75 Rod (287044)
- CHIEF WX Welded Hydraulic Cylinder: 2 Bore x 30 Stroke - 1.125 Rod (207391)
- CHIEF WTG Welded Tang Hydraulic Cylinder: 3 Bore x 16 Stroke - 1.5 Rod (400662)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 16 Stroke - 1.25 Rod (287211)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 16 Stroke - 1.125 Rod. (297099)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 4 Stroke - 1.25 Rod (212674)
- Chief Double Acting Hydraulic Cylinders