Shop All Double Acting Hydraulic Cylinders
Chief
WT Welded Hydraulic Cylinder: 2.5 Bore x 4 Stroke - 1.5 Rod
Mfr # 212687
Zoro # G5437630
Free Shipping & Returns
Not eligible for select promotions
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.5 in
- Stroke Length 4 in
- Max. Pressure 3000
- Retracted Length 12 in
- Rod Dia. 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # 212687
- Zoro # G5437630
- UPC # 615986020616
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2.5 in |
Stroke Length | 4 in |
Retracted Length | 12 in |
Rod Dia. | 1.5 in |
Port Size | SAE 8 |
Extended Length | 16 in |
Pin Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 14720 lbs |
Extended | 16 in |
Max Pressure PSI | 3000 |
Retracted | 12 in |
Weight | 14 lbs. |
Description
Hydraulic Cylinder,2.5 In. Bore x 4 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO HVAC Motor, 1/50 HP, 3000 rpm, 115V, 3.3 (D228)
- BRENNAN INDUSTRIES 03FJ-04MJ Straight Reducer (1Pc/Rigid), 3PK (2406-03-04)
- BESTORQ H Timing Belts (290H100)
- PARKER Air Cylinder, 3/4 in Bore, 3 in Stroke, Round Body Double Acting (0.75DPSRM03.00)
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 16 Stroke - 1.75 Rod (287049)
- CHIEF WX Welded Hydraulic Cylinder: 3 Bore x 30 Stroke - 1.5 Rod (207446)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 4 Stroke - 1.125 Rod. (297092)
- CHIEF WX Welded Hydraulic Cylinder: 2 Bore x 30 Stroke - 1.125 Rod (207391)
- CHIEF LD Loader Welded Hydraulic Cylinder: 1.5 Bore x 12 Stroke - 1 Rod (288600)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 8 ASAE Stroke - 1.125 Rod. (297095)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 12 Stroke - 1.25 Rod (212678)
- Chief Double Acting Hydraulic Cylinders