Shop All Double Acting Hydraulic Cylinders
Chief
WT Welded Hydraulic Cylinder: 2.5 Bore x 36 Stroke - 1.5 Rod
Mfr # 212725
Zoro # G5437901
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 2.5 in
- Stroke Length 36 in
- Retracted Length 44 in
- Rod Dia. 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 212725
- Zoro # G5437901
- UPC # 615986020951
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2.5 in |
Stroke Length | 36 in |
Retracted Length | 44 in |
Rod Dia. | 1.5 in |
Port Size | SAE 8 |
Extended Length | 80 in |
Pin Diameter | .75 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Column Load | 8460 lbs |
Extended | 80 in |
Retracted | 44 in |
Weight | 44.31 lbs. |
Description
This 2.5 in bore x 36 in stroke Chief WT Welded Hydraulic Cylinder is our strongest welded cylinder, featuring a heavy duty piston with stem complete with wear rings to reduce friction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Wilkerson by Filter Bowl with Auto Drain, For Use with F26, M26 Filter, Metal (GRP-95-960)
- CONTINENTAL CONTITECH 3/4" x 25 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-25-51)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 110 psi (ST25-1A110)
- CONTINENTAL Straight 3/4 in Hose I.D, 3/4"-14 Thread (PB-NPMX-1212)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 8 Stroke - 1.25 Rod (212676)
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 10 Stroke - 1.125 Rod (287005)
- CHIEF WP Welded Hydraulic Cylinder: 2.5 Bore x 24 Stroke - 1.375 Rod (287236)
- CHIEF Hydraulic Cylinder, 2" Bore Dia. (200411TCU3)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 16 Stroke - 1.125 Rod. (297075)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 42 Stroke - 1.75 Rod (212740)
- MAXIM Hyd Cylinder, 4 In Bore, 12 In Stroke (218-362)
- Chief Hydraulic Cylinders