Shop All Double Acting Hydraulic Cylinders
Chief
WT Welded Hydraulic Cylinder: 2.5 Bore x 30 Stroke - 1.5 Rod
Mfr # 212697
Zoro # G5437798
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 2.5 in
- Stroke Length 30 in
- Max. Pressure 3000
- Retracted Length 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 212697
- Zoro # G5437798
- UPC # 615986020715
- Country of Origin India
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2.5 in |
Stroke Length | 30 in |
Retracted Length | 38 in |
Rod Dia. | 1.5 in |
Port Size | SAE 8 |
Extended Length | 68 in |
Pin Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 11690 lbs |
Max Pressure PSI | 3000 |
Extended | 68 in |
Retracted | 38 in |
Weight | 38.58 lbs. |
Description
Hydraulic Cylinder,2.5 In. Bore x30 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1/2 Bore Dia., 14 # of Teeth (40B14F-1/2)
- MCGILL MR Series 500, Machined Race Needle Bearing, #MR12 (MR12)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Aluminum, 3 oz, Tube (18003)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-3/8 In (2-16)
- CHIEF WC Welded Hydraulic Cylinder: 1.5 Bore x 18 Stroke - 1 Rod (287076)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 14 Stroke - 1.125 Rod. (297074)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 24 Stroke 1.25 Rod (287214)
- CHIEF LD Loader Welded Hydraulic Cylinder: 1.5 Bore x 16 Stroke - 1 Rod (288602)
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 4 Stroke - 1.125 Rod (287001)
- CHIEF WP Welded Hydraulic Cylinder: 4 Bore x 60 Stroke - 2 Rod (287309)
- HORIUCHI MACHINERY 100MM 16MPA 15MM DOUBLE ACTING HYDRAULIC CYLINDER (CS-SE-1SA100B15)
- Chief Hydraulic Cylinders