Shop All Double Acting Hydraulic Cylinders
Chief
WT Welded Hydraulic Cylinder: 2.5 Bore x 24 Stroke - 1.5 Rod
Mfr # 212696
Zoro # G5541291
original price:
$339.99
12% off
new price: $298.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.5 in
- Stroke Length 24 in
- Max. Pressure 3000
- Retracted Length 32 in
- Rod Dia. 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 212696
- Zoro # G5541291
- UPC # 615986020708
- Country of Origin India
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2.5 in |
Stroke Length | 24 in |
Retracted Length | 32 in |
Rod Dia. | 1.5 in |
Port Size | SAE 8 |
Extended Length | 56 in |
Pin Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 14725 lbs |
Max Pressure PSI | 3000 |
Extended | 56 in |
Retracted | 32 in |
Weight | 32.85 lbs. |
Description
Hydraulic Cylinder,2.5 In. Bore x24 In. Stroke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 2/BX64 Banded Cogged V-Belt, 67" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX64)
- RULAND Coupling, 6 Beam Clamp, 6mmx5mm (FCMR16-6-5-A)
- FOSTER Industrial Interchange, Plug, Stl, 5Series (60-5G)
- LIFT-ALL Hose Halter, Hose ID1 to 4 In, L 44 (HH244)
- CHIEF WX Welded Hydraulic Cylinder: 5 Bore x 60 Stroke - 2.5 Rod (207538)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 12 Stroke - 1.5 Rod (288511)
- CHIEF WX Welded Hydraulic Cylinder: 2.5 Bore x 36 Stroke - 1.375 Rod (207420)
- CHIEF WX Welded Hydraulic Cylinder: 5 Bore x 72 Stroke - 2.5 Rod (207540)
- CHIEF WP Welded Hydraulic Cylinder: 3 Bore x 40 Stroke - 1.5 Rod (287265)
- CHIEF WTG Welded Tang Hydraulic Cylinder: 2 Bore x 20 Stroke - 1.125 Rod (400617)
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore 30 Stroke 1.5 Rod Dia (288437)
- Chief Hydraulic Cylinders