Shop All Double Acting Hydraulic Cylinders
Chief
WT Welded Hydraulic Cylinder: 2.5 Bore x 18 Stroke - 1.5 Rod
Mfr # 212694
Zoro # G5437743
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 2.5 in
- Stroke Length 18 in
- Max. Pressure 3000
- Retracted Length 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 212694
- Zoro # G5437743
- UPC # 615986020685
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2.5 in |
Stroke Length | 18 in |
Retracted Length | 26 in |
Rod Dia. | 1.5 in |
Port Size | SAE 8 |
Extended Length | 44 in |
Pin Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 14724 lbs |
Max Pressure PSI | 3000 |
Extended | 44 in |
Retracted | 26 in |
Weight | 28 lbs. |
Description
This 2.5 in bore x 18 in stroke Chief WT Welded Hydraulic Cylinder is our strongest welded cylinder, featuring a heavy duty piston with stem complete with wear rings to reduce friction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6311 2Z, Single Row Ball Brgs, 6311 2Z (6311 2Z)
- MAIN FILTER Hydraulic Filter, replaces WIX D37B10EV, Pressure Line, 10 micron, Outside-In (MF0060128)
- LOC-LINE Manifold, Magnetic Base (40400)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 1 Groove 4.55 in OD (421B)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 6 Stroke - 1.5 Rod (212688)
- CHIEF WX Welded Hydraulic Cylinder: 2 Bore x 60 Stroke - 1.125 Rod (207397)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 3 Bore x 30 Stroke - 1.5 Rod. (297130)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 4 Stroke - 1.25 Rod (212700)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 48 Stroke - 1.75 Rod (212741)
- CHIEF WC Welded Hydraulic Cylinder: 2.5 Bore x 20 Stroke - 1.25 Rod (287025)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 1.5 Bore x 8 Stroke - 1 Rod (400507)
- Chief Double Acting Hydraulic Cylinders