Shop All Double Acting Hydraulic Cylinders
Chief
WT Welded Hydraulic Cylinder: 2.5 Bore x 16 Stroke - 1.5 Rod
Mfr # 212719
Zoro # G5437822
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 2.5 in
- Stroke Length 16 in
- Max. Pressure 3000
- Retracted Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 212719
- Zoro # G5437822
- UPC # 615986020906
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2.5 in |
Stroke Length | 16 in |
Retracted Length | 24 in |
Rod Dia. | 1.5 in |
Port Size | SAE 8 |
Extended Length | 40 in |
Pin Diameter | .75 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 14722 lbs |
Extended | 40 in |
Max Pressure PSI | 3000 |
Retracted | 24 in |
Weight | 26 lbs. |
Description
Hydraulic Cylinder,2.5 In. Bore x16 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4Z010)
- BESTORQ Aftermarket GEHL CO. (OWATONNA) 5875 Replacement Belt, A54 (A54)
- MITSUBOSHI Fractional Horsepower 5L Type, 21/32" x 66'' (5L660)
- SPEEDAIRE Valve, Lockout (4ZL04)
- CHIEF WX Welded Hydraulic Cylinder: 4 Bore x 18 Stroke - 2 Rod (207500)
- CHIEF WX Welded Hydraulic Cylinder: 5 Bore x 20 Stroke - 2.5 Rod (207528)
- CHIEF WT Welded Hydraulic Cylinder: 5 Bore x 12 Stroke - 2.5 Rod (216121)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 12 Stroke - 1.5 Rod (288511)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 18 Stroke - 1.5 Rod (212694)
- CHIEF WP Welded Hydraulic Cylinder: 3 Bore x 40 Stroke - 1.5 Rod (287265)
- CHIEF WT Welded Hydraulic Cylinder: 3.5 Bore x 30 Stroke - 2 Rod (212752)
- Chief Hydraulic Cylinders