Shop All Double Acting Hydraulic Cylinders
Chief
WT Welded Hydraulic Cylinder: 2.5 Bore x 12 Stroke - 1.5 Rod
Mfr # 212717
Zoro # G5437859
original price:
$303.36
34% off
new price: $197.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.5 in
- Stroke Length 12 in
- Max. Pressure 3000
- Retracted Length 20 in
- Rod Dia. 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 212717
- Zoro # G5437859
- UPC # 615986020883
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2.5 in |
Stroke Length | 12 in |
Retracted Length | 20 in |
Rod Dia. | 1.5 in |
Port Size | SAE 8 |
Extended Length | 32 in |
Pin Diameter | .75 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 14721 lbs |
Extended | 32 in |
Max Pressure PSI | 3000 |
Retracted | 20 in |
Weight | 22 lbs. |
Description
This 2.5 in bore x 12 in stroke Chief WT Welded Hydraulic Cylinder is our strongest welded cylinder, featuring a heavy duty piston with stem complete with wear rings to reduce friction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Apache 48017006 1/2" -1" 300 Stainless Steel Micro Worm Gear Clamp w/ 5/16" Wide Band (48017006)
- DODGE 210 Normal Duty Pillow Block Ball Bearing Unit, 1-15/16 in Bore (131845)
- SMC Solenoid Coil Connector, Plug In (SY100-30-4A)
- CHEF CRAFT Tooth Picks 2-Pk 200Pcs (20983)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 18 Stroke - 1.5 Rod (212694)
- CHIEF Hydraulic Cylinder, 3-1/2" Bore Dia. (350815TCU3)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 3 Bore x 14 Stroke - 1.25 Rod. (297124)
- CHIEF WX Welded Hydraulic Cylinder: 3.5 Bore x 36 Stroke - 1.75 Rod (207480)
- CHIEF WC Welded Hydraulic Cylinder: 3 Bore x 16 Stroke - 1.5 Rod (287036)
- CHIEF WC Welded Hydraulic Cylinder: 3 Bore x 20 Stroke - 1.5 Rod (287038)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 8 Stroke - 1.75 Rod (212728)
- Chief Hydraulic Cylinders