Shop All Double Acting Hydraulic Cylinders
Chief
WT Welded Hydraulic Cylinder: 2.5 Bore x 12 Stroke - 1.5 Rod
Mfr # 212691
Zoro # G5437752
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 2.5 in
- Stroke Length 12 in
- Max. Pressure 3000
- Retracted Length 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 212691
- Zoro # G5437752
- UPC # 615986020654
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2.5 in |
Stroke Length | 12 in |
Retracted Length | 20 in |
Rod Dia. | 1.5 in |
Port Size | SAE 8 |
Extended Length | 32 in |
Pin Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 14721 lbs |
Max Pressure PSI | 3000 |
Extended | 32 in |
Retracted | 20 in |
Weight | 21.16 lbs. |
Description
This 2.5 in bore x 12 in stroke Chief WT Welded Hydraulic Cylinder is our strongest welded cylinder, featuring a heavy duty piston with stem complete with wear rings to reduce friction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 35mm, 6307-2RS (6307 2RS/C3 PRX)
- FJC R1234Yf Manual Coupler (6801)
- PBC LINEAR V-Guide Adjustable Bushing, Bore 0.3750In (VBA4)
- DODGE F4B-DL-207 (128794 F4B DL 207)
- CHIEF WC Welded Hydraulic Cylinder: 3 Bore x 16 Stroke - 1.5 Rod (287036)
- CHIEF WT Welded Hydraulic Cylinder: 5 Bore x 36 Stroke - 2.5 Rod (216126)
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 48 Stroke - 1.75 Rod (287084)
- CHIEF Hydraulic Cylinder, 2-1/2" Bore Dia. (250811TCU3)
- CHIEF WC Welded Hydraulic Cylinder: 2.5 Bore x 6 Stroke - 1.25 Rod (287017)
- CHIEF WP Welded Hydraulic Cylinder: 1.5 Bore x 8 Stroke 1.0 Rod (287202)
- PHD 40Mm 2-1/2In Double Acting Pneumatic Cylinder (CRS3U 40X2.25-M)
- Chief Hydraulic Cylinders