Shop All Double Acting Hydraulic Cylinders
Chief
WT Welded Hydraulic Cylinder: 2 Bore x 8 Stroke - 1.25 Rod
Mfr # 212676
Zoro # G5437603
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 2 in
- Stroke Length 8 in
- Max. Pressure 3000
- Retracted Length 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # 212676
- Zoro # G5437603
- UPC # 615986020517
- Country of Origin India
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 in |
Stroke Length | 8 in |
Retracted Length | 15 in |
Rod Dia. | 1.25 in |
Port Size | SAE 8 |
Extended Length | 23 in |
Pin Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 9420 lbs |
Extended | 23 in |
Max Pressure PSI | 3000 |
Retracted | 15 in |
Weight | 12.13 lbs. |
Description
This 2 in bore x 8 in stroke Chief WT Welded Hydraulic Cylinder is our strongest welded cylinder, featuring a heavy duty piston with stem complete with wear rings to reduce friction.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 1X968 Bronze Sleeve Bearing Assortment Kit (1X968)
- COILHOSE PNEUMATICS In-Line Lubricator 1/4" (CO 40014)
- ZORO SELECT Bowl Kit (BKF329W)
- NILFISK/ADVANCE HOSE ASSEMBLY - 68in x 1.5in GREY SMOOTH, ONE 1.5IN SHORT CUFF & ONE 1.5in TO 2in CUFF (56396287)
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 14 Stroke - 2 Rod (287061)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 18 Stroke - 1.125 Rod. (297100)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 10 Stroke - 1.25 Rod (212677)
- CHIEF WP Welded Hydraulic Cylinder: 2.5 Bore x 42 Stroke - 1.375 Rod (287242)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 3 Bore x 48 Stroke - 1.5 Rod. (297141)
- CHIEF WTG Welded Tang Hydraulic Cylinder: 4 Bore x 36 Stroke - 2 Rod (400711)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 3 Bore x 18 Stroke - 1.25 Rod. (297126)
- Chief Hydraulic Cylinders