Shop All Double Acting Hydraulic Cylinders
Chief
WT Welded Hydraulic Cylinder: 2 Bore x 4 Stroke - 1.25 Rod
Mfr # 212674
Zoro # G5437612
product price: $177.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 in
- Stroke Length 4 in
- Max. Pressure 3000
- Retracted Length 11 in
- Rod Dia. 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 212674
- Zoro # G5437612
- UPC # 615986020494
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 in |
Stroke Length | 4 in |
Retracted Length | 11 in |
Rod Dia. | 1.25 in |
Port Size | SAE 8 |
Extended Length | 15 in |
Pin Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 9420 lbs |
Extended | 15 in |
Max Pressure PSI | 3000 |
Retracted | 11 in |
Weight | 9.26 lbs. |
Description
This 2 in bore x 4 in stroke Chief WT Welded Hydraulic Cylinder is our strongest welded cylinder, featuring a heavy duty piston with stem complete with wear rings to reduce friction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Coupling, Rigid Steel (6L015)
- BESTORQ Banded Cogged Belt, 50 in Outside Length, 3/8 in Top Width, 3 Ribs (3/3VX500)
- TSUBAKI Sprocket , 40 Chain Size, 20 # of Teeth (40H20)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 6.3 inch OD (35V630SK)
- CHIEF WTG Welded Tang Hydraulic Cylinder: 4 Bore x 30 Stroke - 2 Rod (400710)
- CHIEF WP Welded Hydraulic Cylinder: 4 Bore x 18 Stroke - 2 Rod (287295)
- CHIEF WP Welded Hydraulic Cylinder: 3.5 Bore x 8 Stroke - 1.75 Rod (287275)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 4 Stroke - 1.75 Rod (212726)
- CHIEF WTG Welded Tang Hydraulic Cylinder: 3.5 Bore x 30 Stroke - 1.75 Rod (400687)
- CHIEF WC Welded Hydraulic Cylinder: 2.5 Bore x 20 Stroke - 1.25 Rod (287025)
- CHIEF Hydraulic Cylinder, 5" Bore Dia. (500820TCU3)
- Chief Hydraulic Cylinders