Shop All Double Acting Hydraulic Cylinders
Chief
WT Welded Hydraulic Cylinder: 2 Bore x 36 Stroke - 1.25 Rod
Mfr # 212712
Zoro # G5437831
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 2 in
- Stroke Length 36 in
- Max. Pressure 3000
- Retracted Length 43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 212712
- Zoro # G5437831
- UPC # 615986020838
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 in |
Stroke Length | 36 in |
Retracted Length | 43 in |
Rod Dia. | 1.25 in |
Port Size | SAE 8 |
Extended Length | 79 in |
Pin Diameter | .75 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 4260 lbs |
Extended | 79 in |
Max Pressure PSI | 3000 |
Retracted | 43 in |
Weight | 33 lbs. |
Description
Hydraulic Cylinder,2 In. Bore x 36 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, Set Screw Type, Bore 3/4 In (SCC-12-12-F)
- MIDWEST FASTENER A2050 Connecting Link 8PK (38866)
- ENERPAC A14, 5 ton RC Cylinder Attachment, Flat Base (A14)
- MITSUBOSHI G Series Timing Belt, H Profile, 27 Inch Long x 0.5 Inch Wide 54 Teeth (270H050)
- CHIEF Hydraulic Cylinder, 5" Bore Dia. (502422TCU4)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 14 Stroke - 1.5 Rod (212692)
- CHIEF WC Welded Hydraulic Cylinder: 3 Bore x 10 Stroke - 1.5 Rod (287033)
- CHIEF WT Welded Hydraulic Cylinder: 6 Bore x 20 Stroke - 3 Rod (216143)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 60 Stroke - 2.25 Rod (212775)
- CHIEF WX Welded Hydraulic Cylinder: 2.5 Bore x 16 Stroke - 1.375 Rod SAE 8 (207408)
- PRINCE Cylinder, hyd, 3 In Bore x 16 In Stroke (A300160ABAAA07B)
- Chief Double Acting Hydraulic Cylinders