Shop All Double Acting Hydraulic Cylinders
Chief
WT Welded Hydraulic Cylinder: 2 Bore x 20 Stroke - 1.25 Rod
Mfr # 212682
Zoro # G5437649
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 2 in
- Stroke Length 20 in
- Max. Pressure 3000
- Retracted Length 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 212682
- Zoro # G5437649
- UPC # 615986020579
- Country of Origin India
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 in |
Stroke Length | 20 in |
Retracted Length | 27 in |
Rod Dia. | 1.25 in |
Port Size | SAE 8 |
Extended Length | 47 in |
Pin Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 9420 lbs |
Extended | 47 in |
Max Pressure PSI | 3000 |
Retracted | 27 in |
Weight | 20.72 lbs. |
Description
Hydraulic Cylinder,2 In. Bore x 20 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Right Angle Grease Coupler (49-16-2648)
- CONTINENTAL 3/4" x 100 ft EPDM Coupled Air Hose 250 psi Red (HZR07525-100-11-G)
- DDS Shaft Seal, 80mm I. D., 100mm O. D., 12mm W (8010012TC)
- MI-T-M Drain Cap (62-0136)
- CHIEF WX Welded Hydraulic Cylinder: 2.5 Bore x 24 Stroke - 1.375 Rod (207414)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 30 Stroke - 1.25 Rod. (297106)
- CHIEF Hydraulic Cylinder, 3" Bore Dia. (302415TCU3)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 12 Stroke - 1.5 Rod (288511)
- CHIEF WP Welded Hydraulic Cylinder: 2.5 Bore x 12 Stroke 1.375 Rod (287231)
- CHIEF WT Welded Hydraulic Cylinder: 6 Bore x 24 Stroke - 3 Rod (216144)
- PRINCE Cylinder, hyd, 4 In Bore x 30 In Stroke (PMC-5630)
- Chief Double Acting Hydraulic Cylinders