Shop All Double Acting Hydraulic Cylinders
Chief
WT Welded Hydraulic Cylinder: 2 Bore x 14 Stroke - 1.25 Rod
Mfr # 212705
Zoro # G5437840
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 2 in
- Stroke Length 14 in
- Max. Pressure 3000
- Retracted Length 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 212705
- Zoro # G5437840
- UPC # 615986020784
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 in |
Stroke Length | 14 in |
Retracted Length | 21 in |
Rod Dia. | 1.25 in |
Port Size | SAE 8 |
Extended Length | 35 in |
Pin Diameter | .75 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 9420 lbs |
Extended | 35 in |
Max Pressure PSI | 3000 |
Retracted | 21 in |
Weight | 20 lbs. |
Description
This 2 in bore x 14 in stroke Chief WT Welded Hydraulic Cylinder is our strongest welded cylinder, featuring a heavy duty piston with stem complete with wear rings to reduce friction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting QS-G1/4-6 (QS-G1/4-6)
- BANDO S3M-225 Timing Belt, 60-S3M-225 (60-S3M-225)
- QA1 Female Stud Rod End, RH, 1/4-28 (CFR4S)
- D&D Timing Belt, 14M, 65 x 2100mm PL, T150 (2100-14M-65)
- CHIEF WC Welded Hydraulic Cylinder: 2.5 Bore x 8 Stroke - 1.25 Rod (287019)
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 16 Stroke - 1.75 Rod (287049)
- CHIEF WC Welded Hydraulic Cylinder: 3 Bore x 20 Stroke - 1.5 Rod (287038)
- CHIEF WP Welded Hydraulic Cylinder: 2.5 Bore x 36 Stroke - 1.375 Rod (287240)
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 8 Stroke - 1.75 Rod (287045)
- CHIEF WP Welded Hydraulic Cylinder: 4 Bore x 16 Stroke - 2 Rod (287294)
- BIMBA 3In 2-1/2In Double Acting Pneumatic Cylinder (BFLM-702.5-DW)
- Chief Double Acting Hydraulic Cylinders