Shop All Double Acting Hydraulic Cylinders
Chief
WP Welded Hydraulic Cylinder: 4 Bore x 60 Stroke - 2 Rod
Mfr # 287309
Zoro # G4735689
product price: $576.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Not eligible for select promotions
$576.99
Free 30-Day Returns
Key Features
- Bore Dia. 4 in
- Stroke Length 60 in
- Max. Pressure 3000
- Retracted Length 69 in
- Rod Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 287309
- Zoro # G4735689
- UPC # 615986014745
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 60 in |
Retracted Length | 69 in |
Rod Dia. | 2 in |
Port Size | SAE 8 |
Extended Length | 129 in |
Pin Diameter | 1.25 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 10780 lbs |
Max Pressure PSI | 3000 |
Extended | 129 in |
Retracted | 69 in |
Weight | 151 lbs. |
Description
Hydraulic Cylinder,4 In. Bore x 60 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Flow Control Valve, 3/8 In Tube, 1/2 In (AS4211F-N04-11SD)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (UCFL206-19)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 24 # of Teeth (40BS24H X 3/4)
- PERMATEX Permatex Automotive Silicone Spray Lubricant 16oz (80070)
- CHIEF Hydraulic Cylinder, 5" Bore x Seal Kit (203860)
- CHIEF Hydraulic Cylinder, 5" Bore Dia. (500820TCU3)
- CHIEF WX Welded Hydraulic Cylinder: 4 Bore x 60 Stroke - 2 Rod (207518)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 16 Stroke - 1.75 Rod (212732)
- CHIEF WT Welded Hydraulic Cylinder: 6 Bore x 20 Stroke - 3 Rod (216143)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 48 Stroke - 1.75 Rod (212741)
- CHIEF WX Welded Hydraulic Cylinder: 1.5 Bore x 18 Stroke - 0.75 Rod (207378)
- Chief Double Acting Hydraulic Cylinders