Shop All Double Acting Hydraulic Cylinders
Chief
WP Welded Hydraulic Cylinder: 4 Bore x 48 Stroke - 2 Rod
Mfr # 287305
Zoro # G4735670
product price: $694.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$694.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 4 in
- Stroke Length 48 in
- Max. Pressure 3000
- Retracted Length 57 in
- Rod Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 287305
- Zoro # G4735670
- UPC # 615986014738
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 48 in |
Retracted Length | 57 in |
Rod Dia. | 2 in |
Port Size | SAE 8 |
Extended Length | 105 in |
Pin Diameter | 1.25 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 16280 lbs |
Max Pressure PSI | 3000 |
Extended | 105 in |
Retracted | 57 in |
Weight | 118 lbs. |
Description
This 4 in bore x 48 in stroke Chief WP Welded Hydraulic Cylinder is a highly versatile medium-duty welded cylinder with a cross-tube base. Every Chief WP cylinder is functionally tested and pressurized to 1.5 times the normal working pressure to insure performance reliability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Open Bearing, PS, 55mm, 6211 (6211/C3)
- DAYTON AX94 Cogged V-Belt, 96" Outside Length, 1/2" Top Width, 1 Ribs (3GWZ5)
- QA1 Female Rod End, Nylon/PTFE, RH, 7/16-20 (NFR7)
- DAYTON Shaft Collar, Clamp, 1Pc, 1/2 In, Steel (1L660)
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 48 Stroke - 2 Rod (287068)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 20 Stroke - 2.25 Rod (212766)
- CHIEF LD Loader Welded Hydraulic Cylinder: 2 Bore x 19.75 Stroke - 1.25 Rod (288612)
- CHIEF LD Loader Welded Hydraulic Cylinder: 2.5 Bore x 19.5 Stroke - 1.5 Rod (288609)
- CHIEF LD Loader Welded Hydraulic Cylinder: 1.5 Bore x 12 Stroke - 1 Rod (288600)
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 16 Stroke - 2 Rod (287062)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 6 In Stroke (218-348)
- Chief Double Acting Hydraulic Cylinders