Shop All Double Acting Hydraulic Cylinders
Chief
WP Welded Hydraulic Cylinder: 4 Bore x 30 Stroke - 2 Rod
Mfr # 287301
Zoro # G4735707
product price: $492.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 4 in
- Stroke Length 30 in
- Max. Pressure 3000
- Retracted Length 39 in
- Rod Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 287301
- Zoro # G4735707
- UPC # 615986014714
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 30 in |
Retracted Length | 39 in |
Rod Dia. | 2 in |
Port Size | SAE 8 |
Extended Length | 69 in |
Pin Diameter | 1.25 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 37690 lbs |
Max Pressure PSI | 3000 |
Extended | 69 in |
Retracted | 39 in |
Weight | 79.81 lbs. |
Description
This 4 in bore x 30 in stroke Chief WP Welded Hydraulic Cylinder is a highly versatile medium-duty welded cylinder with a cross-tube base. Every Chief WP cylinder is functionally tested and pressurized to 1.5 times the normal working pressure to insure performance reliability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hydraulic Reservoir, 10 Gal Cap (24W703)
- ARROW PNEUMATICS Glass Bowl For B742Jl By Arrow Pneumatic (BKF300)
- INTERSTATE PNEUMATICS 1/4 Inch Steel Double Loop x 24 Inch Jack Hammer Hose Safety Cable Whip, PK 6 (CU-SC2414-D6)
- TB WOODS 1/2" Fixed Bore 1 Groove Variable Pitch Pulley 2.58" OD (1VP2512)
- CHIEF WTG Welded Tang Hydraulic Cylinder: 2.5 Bore x 16 Stroke - 1.375 Rod (400639)
- CHIEF WX Welded Hydraulic Cylinder: 2.5 Bore x 16 Stroke - 1.375 Rod SAE 8 (207408)
- CHIEF LD Loader Welded Hydraulic Cylinder: 1.75 Bore x 18 Stroke - 1 Rod (288606)
- CHIEF WX Welded Hydraulic Cylinder: 4 Bore x 18 Stroke - 2 Rod (207500)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 24 Stroke 1.25 Rod (287214)
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 8 ASAE Stroke - 1.75 Rod (287044)
- MAXIM Hyd Cylinder, 3-1/2 In Bore, 20 In Stroke (288-356)
- Chief Hydraulic Cylinders