Shop All Double Acting Hydraulic Cylinders
Chief
WP Welded Hydraulic Cylinder: 4 Bore x 24 Stroke - 2 Rod
Mfr # 287300
Zoro # G4735652
product price: $380.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 4 in
- Stroke Length 24 in
- Max. Pressure 3000
- Retracted Length 33 in
- Rod Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 287300
- Zoro # G4735652
- UPC # 615986013854
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 24 in |
Retracted Length | 33 in |
Rod Dia. | 2 in |
Port Size | SAE 8 |
Extended Length | 57 in |
Pin Diameter | 1.25 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 37690 lbs |
Max Pressure PSI | 3000 |
Extended | 57 in |
Retracted | 33 in |
Weight | 68.78 lbs. |
Description
Hydraulic Cylinder,4 In. Bore x 24 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces CARQUEST 94672, Pressure Line, 100 micron, Outside-In (MF0061007)
- ALL TOOL DEPOT 3/4" NPT HEAVY DUTY 4 Stages Filter Regulator Coalescing Desiccant Dryer System (MANUAL DRAIN) (F-FLMR766N)
- DAYTON 3ZM99 Bronze Sleeve Bearing 3 Pack (3ZM99)
- CTA MANUFACTURING SOCKET EXTRA DEEP 12MM 3/8" DRIVE (CTA1712)
- CHIEF WC Welded Hydraulic Cylinder: 3 Bore x 36 Stroke - 1.5 Rod (287041)
- CHIEF LD Loader Welded Hydraulic Cylinder: 1.5 Bore x 12 Stroke - 1 Rod (288600)
- CHIEF WP Welded Hydraulic Cylinder: 3.5 Bore x 8 Stroke - 1.75 Rod (287275)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 14 Stroke - 2.25 Rod (212763)
- CHIEF LD Loader Welded Hydraulic Cylinder: 2.5 Bore x 19.5 Stroke - 1.5 Rod (288609)
- CHIEF WP Welded Hydraulic Cylinder: 2.5 Bore x 20 Stroke 1.375 Rod (287235)
- MAXIM Hyd Cylinder, 3 In Bore, 14 In Stroke (288-338)
- Chief Hydraulic Cylinders