Shop All Double Acting Hydraulic Cylinders
Chief
WP Welded Hydraulic Cylinder: 4 Bore x 18 Stroke - 2 Rod
Mfr # 287295
Zoro # G4735643
product price: $442.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 4 in
- Stroke Length 18 in
- Max. Pressure 3000
- Retracted Length 27 in
- Rod Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 287295
- Zoro # G4735643
- UPC # 615986014707
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 18 in |
Retracted Length | 27 in |
Rod Dia. | 2 in |
Port Size | SAE 8 |
Extended Length | 45 in |
Pin Diameter | 1.25 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 37690 lbs |
Max Pressure PSI | 3000 |
Extended | 45 in |
Retracted | 27 in |
Weight | 57.76 lbs. |
Description
Hydraulic Cylinder,4 In. Bore x 18 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Solenoid Air Control Valve, 1/4 In, 24VDC (B551BB549C)
- INTERSTATE PNEUMATICS 0.450 Inch ID x 0.562 Inch Long Ferrules, PK 50 (F0769-50)
- B B MANUFACTURING 6T5/185, Timing Belt, Polyurethane, Steel (6T5/185)
- GAST Stock 8/Skid 5Lca-46S-M550Gx Piston Pump (5LCA-46S-M550GX)
- CHIEF WC Welded Hydraulic Cylinder: 1.5 Bore x 6 Stroke - 0.75 Rod (287070)
- CHIEF WTG Welded Tang Hydraulic Cylinder: 2.5 Bore x 16 Stroke - 1.375 Rod (400639)
- CHIEF WC Welded Hydraulic Cylinder: 3 Bore x 10 Stroke - 1.5 Rod (287033)
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 30 Stroke - 2 Rod (287066)
- CHIEF WX Welded Hydraulic Cylinder: 1.5 Bore x 12 Stroke - 0.75 Rod (207375)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 12 Stroke - 1.125 Rod. (297097)
- CHIEF WTG Welded Tang Hydraulic Cylinder: 2 Bore x 20 Stroke - 1.125 Rod (400617)
- Chief Double Acting Hydraulic Cylinders