Shop All Double Acting Hydraulic Cylinders
Chief
WP Welded Hydraulic Cylinder: 4 Bore x 10 Stroke - 2 Rod
Mfr # 287291
Zoro # G4734779
Free Shipping & Returns
Not eligible for select promotions
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 4 in
- Stroke Length 10 in
- Max. Pressure 3000
- Retracted Length 19 in
- Rod Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # 287291
- Zoro # G4734779
- UPC # 615986014684
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 10 in |
Retracted Length | 19 in |
Rod Dia. | 2 in |
Port Size | SAE 8 |
Extended Length | 29 in |
Pin Diameter | 1.25 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 37690 lbs |
Extended | 29 in |
Max Pressure PSI | 3000 |
Retracted | 19 in |
Weight | 42.99 lbs. |
Description
This 4 in bore x 10 in stroke Chief WP Welded Hydraulic Cylinder is a highly versatile medium-duty welded cylinder with a cross-tube base. Every Chief WP cylinder is functionally tested and pressurized to 1.5 times the normal working pressure to insure performance reliability.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, 85 rpm, 12V, TENV (1LPK1)
- GATES PowerGrip GT2 Sprockets - 8M and 14M, P26-8MGT-12 (P26-8MGT-12)
- PIX Belt, A/4L, 1/2 x 51 in. OC (A49/4L510)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (E312LS)
- CHIEF WX Welded Hydraulic Cylinder: 2.5 Bore x 8 Stroke - 1.375 Rod (207400)
- CHIEF WX Welded Hydraulic Cylinder: 4 Bore x 24 Stroke - 2 Rod (207504)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 30 Stroke - 1.5 Rod (212697)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 8 Stroke - 1.25 Rod (212676)
- CHIEF WX Welded Hydraulic Cylinder: 5 Bore x 36 Stroke - 2.5 Rod (207534)
- CHIEF WX Welded Hydraulic Cylinder: 5 Bore x 30 Stroke - 2.5 Rod (207532)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 6 In Stroke (218-348)
- Chief Double Acting Hydraulic Cylinders