Shop All Double Acting Hydraulic Cylinders
Chief
WP Welded Hydraulic Cylinder: 2 Bore x 72 Stroke - 1.25 Rod
Mfr # 287226
Zoro # G4733701
Free Shipping & Returns
Not eligible for select promotions
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 in
- Stroke Length 72 in
- Max. Pressure 3000
- Retracted Length 80 in
- Rod Dia. 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # 287226
- Zoro # G4733701
- UPC # 615986013168
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 in |
Stroke Length | 72 in |
Retracted Length | 80 in |
Rod Dia. | 1.25 in |
Port Size | SAE 8 |
Extended Length | 152 in |
Pin Diameter | .75 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 1130 lbs |
Max Pressure PSI | 3000 |
Extended | 152 in |
Retracted | 80 in |
Weight | 58.64 lbs. |
Description
Hydraulic Cylinder,2 In. Bore x 72 In. Stroke
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AX66 Cogged V-Belt, 68" Outside Length, 1/2" Top Width, 1 Ribs (6L246)
- TSUBAKI Sprocket , 25 Chain Size, 3/8 Bore Dia., 30 # of Teeth (25B30)
- INTERSTATE PNEUMATICS 1/4 Inch Universal Push Button Aluminum Coupler x 1/4 Inch Female NPT with Plastic Sleeve, PK 25 (CG440PB-25K)
- SMC Air Slide Table, DualR, 6mmBore, 30mmStroke (MXS6-30)
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 8 Stroke - 2 Rod (287058)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 20 Stroke - 1.125 Rod. (297077)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 14 Stroke - 1.125 Rod. (297098)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 18 Stroke - 1.125 Rod. (297076)
- CHIEF WT Welded Hydraulic Cylinder: 8 Bore x 60 Stroke - 4 Rod (216169)
- CHIEF WP Welded Hydraulic Cylinder: 3 Bore x 48 Stroke - 1.5 Rod (287269)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 10 Stroke - 1.25 Rod (287208)
- Chief Hydraulic Cylinders