Shop All Double Acting Hydraulic Cylinders
Chief
WP Welded Hydraulic Cylinder: 2 Bore x 42 Stroke 1.25 Rod
Mfr # 287221
Zoro # G4733677
product price: $226.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 in
- Stroke Length 42 in
- Max. Pressure 3000
- Retracted Length 50 in
- Rod Dia. 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 287221
- Zoro # G4733677
- UPC # 615986014240
- Country of Origin India
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 in |
Stroke Length | 42 in |
Retracted Length | 50 in |
Rod Dia. | 1.25 in |
Port Size | SAE 8 |
Extended Length | 92 in |
Pin Diameter | .75 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 3070 lbs |
Max Pressure PSI | 3000 |
Extended | 92 in |
Retracted | 50 in |
Weight | 37.04 lbs. |
Description
Hydraulic Cylinder,2 In. Bore x 42 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces JLG INDUSTRIES 10866416, Pressure Line, 5 micron, Outside-In (MF0058392)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0330R005BN3HC, Return Line, 5 micron, Outside-In (MF0064285)
- ANCHOR FLUID POWER 1/2" NPTF FLOW CONTROL VALVE CARBON STEEL PLATED, 7 PSI STANDARD SPRING SETTING (FN1/2-1)
- DIXON Style V5 Swing Type Hose, Storage Reel (FHR-V5)
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 10 Stroke - 1.125 Rod (287005)
- CHIEF WP Welded Hydraulic Cylinder: 2.5 Bore x 20 Stroke 1.375 Rod (287235)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 12 Stroke - 1.5 Rod (288509)
- CHIEF Hydraulic Cylinder, 3-1/2" Bore Dia. (350815TCU3)
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 10 Stroke - 1.75 Rod (287046)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 10 Stroke - 1.5 Rod (288508)
- MAXIM Hyd Cylinder, 4 In Bore, 18 In Stroke (288-370)
- Chief Hydraulic Cylinders