Shop All Double Acting Hydraulic Cylinders
Chief
WP Welded Hydraulic Cylinder: 2 Bore x 16 Stroke - 1.25 Rod
Mfr # 287211
Zoro # G4734261
product price: $166.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 in
- Stroke Length 16 in
- Max. Pressure 3000
- Retracted Length 24 in
- Rod Dia. 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 287211
- Zoro # G4734261
- UPC # 615986013724
- Country of Origin India
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 in |
Stroke Length | 16 in |
Retracted Length | 24 in |
Rod Dia. | 1.25 in |
Port Size | SAE 8 |
Extended Length | 40 in |
Pin Diameter | .75 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 9420 lbs |
Max Pressure PSI | 3000 |
Extended | 40 in |
Retracted | 24 in |
Weight | 18.3 lbs. |
Description
Hydraulic Cylinder,2 In. Bore x 16 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS 1/4" Industrial Coupler 3/8" ID Lock-On (156L)
- GAST Rep Kit 3040 Oil/Vac New Sp K233A (K233A)
- DRYLOK Fast Plug Hydraulic Cement 50 lb (00930)
- ADAPTALL Adapter, Elbow, 3/8 in., Male BSPT/Male JIC (9063-06-06)
- CHIEF Hydraulic Cylinder, 5" Bore Dia. (502422TCU4)
- CHIEF WX Welded Hydraulic Cylinder: 3 Bore x 24 Stroke - 1.5 Rod (207444)
- CHIEF WT Welded Hydraulic Cylinder: 6 Bore x 20 Stroke - 3 Rod (216143)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 10 Stroke - 1.125 Rod. (297096)
- CHIEF WC Welded Hydraulic Cylinder: 3 Bore x 6 Stroke - 1.5 Rod (287030)
- CHIEF WC Welded Hydraulic Cylinder: 3 Bore x 10 Stroke - 1.5 Rod (287033)
- MAXIM Hyd Cylinder, 2 In Bore, 18 In Stroke (218-310)
- Chief Double Acting Hydraulic Cylinders