Shop All Double Acting Hydraulic Cylinders
Chief
WP Welded Hydraulic Cylinder: 1.5 Bore x 10 Stroke 1.0 Rod
Mfr # 287203
Zoro # G4734228
product price: $122.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.5 in
- Stroke Length 10 in
- Max. Pressure 3000
- Retracted Length 17 in
- Rod Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 287203
- Zoro # G4734228
- UPC # 615986013151
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 1.5 in |
Stroke Length | 10 in |
Retracted Length | 17 in |
Rod Dia. | 1 in |
Port Size | SAE 6 |
Extended Length | 27 in |
Pin Diameter | .625 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 5300 lbs |
Max Pressure PSI | 3000 |
Extended | 27 in |
Retracted | 17 in |
Weight | 9.26 lbs. |
Description
This 1.5 in bore x 10 in stroke Chief WP Welded Hydraulic Cylinder is a highly versatile medium-duty welded cylinder with a cross-tube base. Every Chief WP cylinder is functionally tested and pressurized to 1.5 times the normal working pressure to insure performance reliability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Brush, 40534 (40534)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X10X10)
- WEG General Purpose Motor, 1 HP, 56 Frame (00118OT1B56-S)
- DIXON Series 1, Standard Filter/Regulator, 3/4" (B74G-6MG-MB)
- CHIEF WX Welded Hydraulic Cylinder: 2 Bore x 4 Stroke - 1.125 Rod (207381)
- CHIEF WP Welded Hydraulic Cylinder: 2.5 Bore x 60 Stroke - 1.375 Rod (287248)
- CHIEF WP Welded Hydraulic Cylinder: 3.5 Bore x 10 - 1.75 Rod (287276)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 8 Stroke - 1.125 Rod. (297070)
- CHIEF LD Loader Welded Hydraulic Cylinder: 1.5 Bore x 20 Stroke - 1 Rod (288604)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 12 Stroke - 1.25 Rod (212678)
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore x 8 Stroke - 1.5 Rod (288429)
- Chief Hydraulic Cylinders