Shop All Projector Mounts & Brackets
Chief
Wm210S + Interactive Kit
Mfr # WM210SI
Zoro # G7161288
product price: $799.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$799.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.5"
- Features Tamper Resistant, Leveling System, Cable Management
- Color Silver
- Width 19.6"
- Depth 70.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # WM210SI
- Zoro # G7161288
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Dimensions
Height | 11.5" |
Width | 19.6" |
Depth | 70.4" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Wm210S + Interactive Kit |
Features | Tamper Resistant, Leveling System, Cable Management |
Color | Silver |
Product Type | Wall Mount |
Compatibility | Ultra Short Throw Projectors |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ecovacs Icr18650-26j-4s1p Battery (ICR18650-26J-4S1P)
- PRIME-LINE U-bracket for 7/8 in. Panels, Zinc Alloy Construction, Chrome Plated Single Pack (656-6416)
- ILC Replacement for Bell & Howell Multi Motion 1623 replacement light bulb lamp (MULTI MOTION 1623 BELL & HOWELL)
- DANTONA Battery 1.5 Volt Alkaline Dantona Photo Battery (V640ALK)
- CHIEF Ceiling Mount Med Black (MCM1U)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- CHIEF MANUFACTURING Vcmu;Incl Custom Hbu;Blk (VCMU)
- CABLE WHOLESALE Cable Wholesale 8101-64102 2 ft. RJ11 Silver Satin Flat Telephone Cord; 6P by 4C - Silver Satin (8101-64102)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- Chief Projector Mounts & Brackets