Shop All Double Acting Hydraulic Cylinders
Chief
WHP Welded Hydraulic Cylinders 5 x 72 - 2.75 Rod
Mfr # 216391
Zoro # G5438732
product price: $1,579.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,579.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 5 in
- Stroke Length 72 in
- Max. Pressure 4000
- Retracted Length 87.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 216391
- Zoro # G5438732
- UPC # 615986022177
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 5 in |
Stroke Length | 72 in |
Retracted Length | 87.25 in |
Rod Dia. | 2.75 in |
Port Size | SAE 12 |
Extended Length | 159.25 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 4000 |
Column Load | 30897 lbs |
Max Pressure PSI | 4000 |
Extended | 159.25 in |
Retracted | 87.25 in |
Weight | 315 lbs. |
Description
Hydraulic Cylinder,5 In. Bore X72 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE 1/4HP 460V 825RPM 48 PSC Motor (MOT11526)
- SEALMASTER Mounted Cast Iron Tapped Base Pillow Block Ball Bearing, TB-31 (TB-31)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/3 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM (D13B2N4A9)
- LEGRIS Flow Control Regulator, 4mm OD (7065 04 11)
- CHIEF WP Welded Hydraulic Cylinder: 2.5 Bore x 16 Stroke 1.375 Rod (287233)
- CHIEF WT Welded Hydraulic Cylinder: 5 Bore x 36 Stroke - 2.5 Rod (216126)
- CHIEF WC Welded Hydraulic Cylinder: 1.5 Bore x 8 ASAE Stroke - 0.75 Rod (287071)
- CHIEF WTG Welded Tang Hydraulic Cylinder: 4 Bore x 36 Stroke - 2 Rod (400711)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 54 Stroke - 2.25 Rod (212774)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 16 Stroke - 1.125 Rod. (297099)
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 4 Stroke - 1.125 Rod (287001)
- Chief Hydraulic Cylinders