Shop All Double Acting Hydraulic Cylinders
Chief
WHP Welded Hydraulic Cylinders 5 x 20 - 2.75 Rod
Mfr # 216383
Zoro # G5438787
product price: $1,094.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,094.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5 in
- Stroke Length 20 in
- Max. Pressure 4000
- Retracted Length 29.25 in
- Rod Dia. 2.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 216383
- Zoro # G5438787
- UPC # 615986022115
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 5 in |
Stroke Length | 20 in |
Retracted Length | 29.25 in |
Rod Dia. | 2.75 in |
Port Size | SAE 12 |
Extended Length | 49.25 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 4000 |
Column Load | 78540 lbs |
Extended | 49.25 in |
Max Pressure PSI | 4000 |
Retracted | 29.25 in |
Weight | 121 lbs. |
Description
Hydraulic Cylinder,5 In. Bore x 20 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Preset Digital Oil Control Gun, 1000 psi (33RL89)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs. (D18-02-FKG0B)
- MILTON M Style Industrial Air Coupler, 3/8" Hose Barb, PK100 (717-6BK)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART F97009K12B, Pressure Line, 10 micron, Outside-In (MF0059473)
- CHIEF WTG Welded Tang Hydraulic Cylinder: 3.5 Bore x 30 Stroke - 1.75 Rod (400687)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 2 in Bore x 6 in Stroke - 2.0 Rod (288512)
- CHIEF WP Welded Hydraulic Cylinder: 3 Bore x 20 Stroke - 1.5 Rod (287258)
- CHIEF LD Loader Welded Hydraulic Cylinder: 1.5 Bore x 14 Stroke - 1 Rod (288601)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 30 Stroke - 1.25 Rod. (297106)
- CHIEF WX Welded Hydraulic Cylinder: 4 Bore x 24 Stroke - 2 Rod (207504)
- CHIEF WX Welded Hydraulic Cylinder: 3.5 Bore x 12 Stroke - 1.75 Rod (207464)
- Chief Double Acting Hydraulic Cylinders