Shop All Projector Mounts & Brackets
Chief
White Board Accy Platform
Mfr # WBAP
Zoro # G7161376
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Width 17.4 in
- Overall Depth 5.6 in
- Height 14.5 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # WBAP
- Zoro # G7161376
- UPC # 841872153056
- Country of Origin United States
- Category Projector Mounts & Brackets
Dimensions
Overall Width | 17.4 in |
Overall Depth | 5.6 in |
Height | 14.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | White Board Accy Platform |
Color | Silver |
Standards | TAA |
Maximum Load Capacity | 25 lb |
Device Supported | Projector |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Mobile TV Cart for 37-70 Inch Displays (MI-1875)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replacement for Interstate DCM0035 Wheelchair (ML35-12GEL439)
- BITTEL Hospitality Telephone, Analog, Wall or Desk Black (41T-5 MW (BK))
- AIPHONE Audio Tenant Station, 24VDC (GT-1A)
- CHIEF Ceiling Mount Med Black (MCM1U)
- CHIEF MANUFACTURING Vcmu;Incl Custom Hbu;Blk (VCMU)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- Chief Projector Mounts & Brackets