Shop All Double Acting Hydraulic Cylinders
Chief
WC Welded Hydraulic Cylinder: 2.5 Bore x 18 Stroke - 1.25 Rod
Mfr # 287024
Zoro # G4733257
product price: $247.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.5 in
- Stroke Length 18 in
- Max. Pressure 3000
- Retracted Length 28.25 in
- Rod Dia. 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 287024
- Zoro # G4733257
- UPC # 615986015674
- Country of Origin India
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2.5 in |
Stroke Length | 18 in |
Retracted Length | 28.25 in |
Rod Dia. | 1.25 in |
Port Size | SAE 8 |
Extended Length | 46.25 in |
Pin Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 12500 lbs |
Max Pressure PSI | 3000 |
Extended | 46.25 in |
Retracted | 28.25 in |
Weight | 27.78 lbs. |
Description
This 2.5 in bore x 18 in stroke Chief WC Welded Hydraulic Cylinder is a high quality welded cylinder with a strong forged steel base. Every Chief WC cylinder is functionally tested and pressurized to 1.5 times the normal working pressure to ensure performance reliability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (SBLF206-20G)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 50 Chain , 15 Teeth, Ball Bearing, 5/8" Bore (B5015H)
- WESTWARD Grease Gun, Lever Handle, 10,000 psi (15F197)
- FESTO Solenoid Valve CPE18-M1H-3GL-1/4 (CPE18-M1H-3GL-1/4)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 2 in Bore x 6 in Stroke - 2.0 Rod (288512)
- CHIEF WX Welded Hydraulic Cylinder: 4 Bore x 36 Stroke - 2 Rod (207510)
- CHIEF WT Welded Hydraulic Cylinder: 5 Bore x 24 Stroke - 2.5 Rod (216124)
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 36 Stroke - 1.125 Rod (287015)
- CHIEF WX Welded Hydraulic Cylinder: 3.5 Bore x 18 Stroke - 1.75 Rod (207470)
- CHIEF WC Welded Hydraulic Cylinder: 2.5 Bore x 6 Stroke - 1.25 Rod (287017)
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 24 Stroke - 1.75 Rod (287052)
- Chief Hydraulic Cylinders