Shop All Double Acting Hydraulic Cylinders
Chief
WC Welded Hydraulic Cylinder: 2.5 Bore x 16 Stroke - 1.25 Rod
Mfr # 287023
Zoro # G4733281
product price: $182.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.5 in
- Stroke Length 16 in
- Max. Pressure 3000
- Retracted Length 26.25 in
- Rod Dia. 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 287023
- Zoro # G4733281
- UPC # 615986015667
- Country of Origin India
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2.5 in |
Stroke Length | 16 in |
Retracted Length | 26.25 in |
Rod Dia. | 1.25 in |
Port Size | SAE 8 |
Extended Length | 42.25 in |
Pin Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 14720 lbs |
Max Pressure PSI | 3000 |
Extended | 42.25 in |
Retracted | 26.25 in |
Weight | 26.01 lbs. |
Description
This 2.5 in bore x 16 in stroke Chief WC Welded Hydraulic Cylinder is a high quality welded cylinder with a strong forged steel base. Every Chief WC cylinder is functionally tested and pressurized to 1.5 times the normal working pressure to ensure performance reliability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BELTS BY TIMKEN Super II V-Belt Heavy Duty Super II V-Belt, B Section, 21/32 in W Top, 71.9 in L Outside (B69R)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 200-10 CI 1/4 NPT (OS))
- PARKER Filter, 53 cfm, 6.22 in. H, 250 psi (06F18BC)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER JM60, Pressure Line, 60 micron, Outside-In (MF0059495)
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 4 Stroke - 1.125 Rod (287001)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 12 Stroke - 1.5 Rod (212717)
- CHIEF WX Welded Hydraulic Cylinder: 2.5 Bore x 24 Stroke - 1.375 Rod (207414)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 24 Stroke - 1.5 Rod (212696)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 14 Stroke - 1.125 Rod. (297098)
- CHIEF WX Welded Hydraulic Cylinder: 5 Bore x 10 Stroke - 2.5 Rod (207522)
- CHIEF WX Welded Hydraulic Cylinder: 3.5 Bore x 15 Stroke - 1.75 Rod (207468)
- Chief Double Acting Hydraulic Cylinders