Shop All Double Acting Hydraulic Cylinders
Chief
WC Welded Hydraulic Cylinder: 2.5 Bore x 10 Stroke - 1.25 Rod
Mfr # 287020
Zoro # G4733248
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 2.5 in
- Stroke Length 10 in
- Max. Pressure 3000
- Retracted Length 20.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 287020
- Zoro # G4733248
- UPC # 615986015636
- Country of Origin India
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2.5 in |
Stroke Length | 10 in |
Retracted Length | 20.25 in |
Rod Dia. | 1.25 in |
Port Size | SAE 8 |
Extended Length | 30.25 in |
Pin Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 14720 lbs |
Max Pressure PSI | 3000 |
Extended | 30.25 in |
Retracted | 20.25 in |
Weight | 21.16 lbs. |
Description
Hydraulic Cylinder,2.5 In. Bore x10 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces MARION-FLUID-POWER S58MGE, Suction, 10 micron (ZX-S58MGE)
- OETIKER Screw Clamp, SS, Nom.Size. 121/128 In, PK10 (17800170-10)
- GATES PowerGrip GT4 Belts - 8M and 14M, 840-8MGT-12 (840-8MGT-12)
- SKF USA Ball Bearing 9x24x7mm Sealed (609-2RSH)
- CHIEF WX Welded Hydraulic Cylinder: 4 Bore x 60 Stroke - 2 Rod (207518)
- CHIEF WT Welded Hydraulic Cylinder: 5 Bore x 36 Stroke - 2.5 Rod (216126)
- CHIEF WX Welded Hydraulic Cylinder: 2 Bore x 18 Stroke - 1.125 Rod (207388)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 16 Stroke - 1.5 Rod (212693)
- CHIEF WX Welded Hydraulic Cylinder: 5 Bore x 36 Stroke - 2.5 Rod (207534)
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 8 Stroke - 1.125 Rod (287004)
- CHIEF WT Welded Hydraulic Cylinder: 6 Bore x 24 Stroke - 3 Rod (216144)
- Chief Double Acting Hydraulic Cylinders