Shop All Double Acting Hydraulic Cylinders
Chief
WC Welded Hydraulic Cylinder: 1.5 Bore x 24 Stroke - 1 Rod
Mfr # 287078
Zoro # G4734051
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 1.5 in
- Stroke Length 24 in
- Max. Pressure 3000
- Retracted Length 34.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 287078
- Zoro # G4734051
- UPC # 615986016213
- Country of Origin India
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 1.5 in |
Stroke Length | 24 in |
Retracted Length | 34.25 in |
Rod Dia. | 1 in |
Port Size | SAE 6 |
Extended Length | 58.25 in |
Pin Diameter | .75 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 3140 lbs |
Max Pressure PSI | 3000 |
Extended | 58.25 in |
Retracted | 34.25 in |
Weight | 23.59 lbs. |
Description
Hydraulic Cylinder,1.5 In. Bore x24 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-EXTREME CLASSICAL VBelt, BX, 0656 x 154in OC (BX151)
- DAYTON 6L103 Steel Reducer Bushing 3 Pack (6L103)
- BOSTIK Bostik Never Seez High Temperature Bearing Lube 14.1 oz. Cartridge (NHTC-14)
- BANDO Hp-Sts S5M-500 Tb, 100-S5M-500 Hp (100-S5M-500 HP)
- CHIEF WC Welded Hydraulic Cylinder: 2.5 Bore x 36 Stroke - 1.25 Rod (287028)
- CHIEF WC Welded Hydraulic Cylinder: 2.5 Bore x 10 Stroke - 1.25 Rod (287020)
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 24 Stroke - 1.75 Rod (287052)
- CHIEF WX Welded Hydraulic Cylinder: 3 Bore x 8 Stroke - 1.5 Rod (207430)
- CHIEF Hydraulic Cylinder, 5" Bore x Seal Kit (203860)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 10 Stroke - 1.5 Rod (288501)
- MAXIM Hyd Cylinder, 2 In Bore, 18 In Stroke (218-310)
- Chief Hydraulic Cylinders