Shop All Tie Rod Hydraulic Cylinders
Chief
WC Welded Hydraulic Cylinder: 1.5 Bore x 16 Stroke - 0.75 Rod
Mfr # 287075
Zoro # G6327032
product price: $144.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.5 in
- Stroke Length 16 in
- Max. Pressure 3000
- Retracted Length 26.25 in
- Rod Dia. .75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 287075
- Zoro # G6327032
- UPC # 615986016183
- Country of Origin India
- Category Tie Rod Hydraulic Cylinders
Dimensions
Bore Dia. | 1.5 in |
Stroke Length | 16 in |
Retracted Length | 26.25 in |
Rod Dia. | .75 in |
Port Size | SAE 6 |
Extended Length | 42.25 in |
Pin Dia. | .75 in |
Pin Diameter | .75 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 1950 lbs |
Extended | 42.25 in |
Max Pressure PSI | 3000 |
Retracted | 26.25 in |
Weight | 12.79 lbs. |
Description
Hydraulic Cylinder,1.5 In. Bore x16 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1260904, Pressure Line, 3 micron, Outside-In (MF0060140)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor, 30HP, 3Ph (QRS 30 HP)
- WEG 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (01036ET3E215T-W22)
- GAST Filter 1 1/2 Npt Male Sp Aj126D (AJ126D)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3.5 Bore x 8 Stroke - 1.5 Rod (211372)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2 Bore x 16 Stroke - 1.125 Rod (211307)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2.5 Bore x 14 Stroke - 1.25 Rod (211326)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 30 Stroke - 2.25 Rod (212768)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 4 Bore x 26 Stroke - 2 Rod (211407)
- CHIEF TCR Rephasing Hydraulic Cylinder: 3.75 Bore x 12 Stroke - 1.375 Rod (216044)
- WOLVERINE Tie-Rod Cylinder, 3" Bore, 4" Stroke (W300040-S)
- Chief Tie Rod Hydraulic Cylinders