Shop All Double Acting Hydraulic Cylinders
Chief
WC Welded Hydraulic Cylinder: 1.5 Bore x 12 Stroke - 0.75 Rod
Mfr # 287073
Zoro # G4734112
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 1.5 in
- Stroke Length 12 in
- Max. Pressure 3000
- Retracted Length 22.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # 287073
- Zoro # G4734112
- UPC # 615986016169
- Country of Origin India
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 1.5 in |
Stroke Length | 12 in |
Retracted Length | 22.25 in |
Rod Dia. | .75 in |
Port Size | SAE 6 |
Extended Length | 34.25 in |
Pin Diameter | .75 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 2940 lbs |
Extended | 34.25 in |
Max Pressure PSI | 3000 |
Retracted | 22.25 in |
Weight | 11.02 lbs. |
Description
Hydraulic Cylinder,1.5 In. Bore x12 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Motor Run Capacitor, 440V, Oval (45350H)
- SOLBERG Liquid Separator, 3In FNPT Inlet/Outlet (STS-300C)
- CAMOZZI Male Connector, 1/2" OD X 1/4" NPT (P6510 08-04)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 7/8 Bore Dia., 24 # of Teeth (40BS24H X 7/8)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 30 Stroke - 1.25 Rod (287216)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 40 Stroke - 1.75 Rod (212739)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 10 Stroke - 1.5 Rod (288501)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 10 Stroke - 1.125 Rod. (297096)
- CHIEF Hydraulic Cylinder, 5" Bore x Seal Kit (203860)
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 14 Stroke - 2 Rod (287061)
- CHIEF WX Welded Hydraulic Cylinder: 1.5 Bore x 24 Stroke - 0.75 Rod (207380)
- Chief Double Acting Hydraulic Cylinders