Shop All Projector Mounts & Brackets
Chief
Wallplate Accessory Blck
Mfr # KSA1001B
Zoro # G7155855
Free Shipping & Returns
Not eligible for select promotions
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Product Type Mounting Adapter Kit
- Compatibility Screens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # KSA1001B
- Zoro # G7155855
- UPC # 841872048857
- Country of Origin China
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Wallplate Accessory Blck |
Color | Black |
Product Type | Mounting Adapter Kit |
Compatibility | Screens |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE HDMI-DVI Cables, Black, 25 ft., 22AWG (2808)
- 3M E-A-R E-A-RFIT MIC CLIPS 073-100, 1/pk (073-100)
- ULTRALAST Battery 2.4 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (UL956)
- PKCELL Pkcell LR6-4B 1.5V Alkaline AA Size Battery; Pack of 4 (LR6-4B)
- CHIEF Ceiling Mount Med Black (MCM1U)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- CABLE WHOLESALE Cable Wholesale 8101-64102 2 ft. RJ11 Silver Satin Flat Telephone Cord; 6P by 4C - Silver Satin (8101-64102)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- Chief Projector Mounts & Brackets