Shop All Projector Mounts & Brackets
Chief
W1-36 Lacer Strip
Mfr # LCS-W1-36
Zoro # G7159118
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Product Type Cable Management Bar
- Compatibility Chief W1-36U Rack Cabinets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # LCS-W1-36
- Zoro # G7159118
- UPC # 670429387756
- Country of Origin United States
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | W1-36 Lacer Strip |
Color | Black |
Product Type | Cable Management Bar |
Compatibility | Chief W1-36U Rack Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Battery 3 Volt Lithium (CR) Ultralast Lithium Battery (UL2450)
- RITRON Wireless Call Button, VHF (RQA-151M)
- SUPERSONIC Wireless Bluetooth Speaker (Red) (IQ-1525BT-RD)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replacement for CSB GPL12750, GPL 12750 (ML75-12GEL175)
- CHIEF Ceiling Mount Med Black (MCM1U)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- Chief Projector Mounts & Brackets