Shop All Projector Mounts & Brackets
Chief
Vert/Port Univ Proj Mount
Mfr # VPAUW
Zoro # G7170537
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Width 6 in
- Overall Depth 5 in
- Color White
- Height 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # VPAUW
- Zoro # G7170537
- UPC # 841872168333
- Country of Origin United States
- Category Projector Mounts & Brackets
Dimensions
Overall Width | 6 in |
Overall Depth | 5 in |
Height | 5.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Vert/Port Univ Proj Mount |
Color | White |
Features | Environmentally Friendly |
Maximum Load Capacity | 75 lb |
Device Supported | Projector |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Battery, Sealed Lead Acid, 4V, 4.5Ah, Faston, Voltage: 4 (2UKL1)
- SOUTHWIRE 14/3 6' Pwr Supply Cord (9716SW8808)
- MONOPRICE Corner Full Motion Tv Wall Mount Black (8586)
- EGO Charging Station, 2,000 W, 4 Batteries (PST3041)
- CHIEF Ceiling Mount Med Black (MCM1U)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- CHIEF MANUFACTURING Vcmu;Incl Custom Hbu;Blk (VCMU)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- Chief Projector Mounts & Brackets