Shop All Projector Mounts & Brackets
Chief
Vertical Dual Array Blk Gromme
Mfr # KTG230B
Zoro # G7157413
product price: $369.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features VESA Mount Compatible
- Height 19.3 in
- Color Black
- Device Supported Flat Panel Display
- Maximum Load Capacity 70 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # KTG230B
- Zoro # G7157413
- UPC # 841872098142
- Country of Origin United States
- Category Projector Mounts & Brackets
Dimensions
Height | 19.3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Vertical Dual Array Blk Gromme |
Features | VESA Mount Compatible |
Color | Black |
Device Supported | Flat Panel Display |
Maximum Load Capacity | 70 lb |
Number of Displays Supported | 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND 8U 17.5D VENTED RACK CABINET (RCHV1901417LG1)
- LAB LAB:.060 Top Pins (L060-TP)
- UNCAGED ERGONOMICS Workez Keyboard Tray Adjustable Ergonomic Computer KeyboardStand, WEKTs (WEKTS)
- ILC Replacement for HP Hewlett Packard Probook 640 G1 (PROBOOK 640 G1 HP HEWLETT PACKARD)
- CHIEF Ceiling Mount Med Black (MCM1U)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- CHIEF MANUFACTURING Vcmu;Incl Custom Hbu;Blk (VCMU)
- Chief Projector Mounts & Brackets