Shop All Server Switches & Adapters
Chief
Universal Adapter Kit
Mfr # WBAU
Zoro # G5569752
product price: $83.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 59.2 in
- Features Features,"Assembly Required, Height Adjustable, Recycled"
- Width 46 in
- Depth 3.1 in
- Series WBM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # WBAU
- Zoro # G5569752
- UPC # 841872155432
- Country of Origin United States
- Category Server Switches & Adapters
Dimensions
Height | 59.2 in |
Width | 46 in |
Depth | 3.1 in |
Details
Promotion Restriction | Not eligible for promotion |
Features | Features,"Assembly Required, Height Adjustable, Recycled" |
Series | WBM |
Device Supported | Projector, interactive Whiteboard |
Product Type | Mounting Adapter Kit |
Maximum Load Capacity | 125 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL BATTERY BUTTON 1.5V 370 (D370/371BPK)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Prescolite E82080800, RB6VDC4AH (ML4-645103885)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Lithonia ELBC06075 (ML4-645104094)
- SIEMENS Ethernet Cable, Cat 6A, Green, 1.6 ft. (6XV1 870-3QE50)
- VERTIV Geist Passive 1U Switchair (SA1-01002S)
- TYCON SYSTEMS 10-60V IN, 56V 70W OUT, GigE 4pr Pasv PoE Injector (TP-DC-1256G-VHP)
- ANTAIRA 1-Port RS-232/422/485 To Ethernet Device Server (STE-501C)
- ADVANTECH 4-Port Modbus Gateway (EKI-1224-CE)
- JUNIPER 24 Pt 10/100/1000 Base Poe+ Swch (EX2300-24P)
- ADVANTECH 1-Port Modbus Gateway, ADAM-4572-CE (ADAM-4572-CE)
- CUSTOM ACCESSORIES Usb Adapter Dual 12V (10908)
- Chief Server Switches & Adapters