Shop All Projector Mounts & Brackets
Chief
Univ Ceiling Mount
Mfr # JHSUB
Zoro # G6583666
product price: $139.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Depth 5.1"
- Width 6.6"
- Height 6"
- Product Type Ceiling Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # JHSUB
- Zoro # G6583666
- UPC # 841872114408
- Country of Origin China
- Category Projector Mounts & Brackets
Dimensions
Depth | 5.1" |
Width | 6.6" |
Height | 6" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Univ Ceiling Mount |
Color | Black |
Product Type | Ceiling Mount |
Compatibility | 26"- 45" Flat Panel Displays |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDCO BATTERIES FedCo Batteries Compatible with Panasonic CR2450 3.0V 620mAh Lithium Coin Cell For Consumer And Industrial Applications (CR2450)
- ALURATEK Bltooth Wireless Stereo Headphones (ABH04FB)
- ILC Replacement for Haliburton 700 Flow Meter Battery (700 FLOW METER BATTERY HALIBURTON)
- 3M PELTOR Headset, 19 dB, Black, Plastic (MT13H220P3E)
- CHIEF Ceiling Mount Med Black (MCM1U)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- CABLE WHOLESALE Cable Wholesale 8101-64102 2 ft. RJ11 Silver Satin Flat Telephone Cord; 6P by 4C - Silver Satin (8101-64102)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- Chief Projector Mounts & Brackets