Shop All Projector Mounts & Brackets
This Product is Discontinued
Chief
Uni.Drop Ship Only (Discontinued)
Mfr # PDRUS
Zoro # G7161333
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Overall Width 39.5 in
- Overall Depth 2.9 in
- Color Silver
- Height 24.3 in
- Maximum Load Capacity 200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # PDRUS
- Zoro # G7161333
- UPC # 841872051666
- Country of Origin United States
- Category Projector Mounts & Brackets
Dimensions
Overall Width | 39.5 in |
Overall Depth | 2.9 in |
Height | 24.3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Uni.Drop Ship Only |
Color | Silver |
Maximum Load Capacity | 200 lb |
Series | PDR |
Device Supported | Flat Panel Display |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.