Shop All Electric Hydraulic Pumps
Chief
Two Stage Pump 2 Bolt 22 Gpm, 12 Hp Input, 3/4 NPT Outlet, 3000 PSI
Mfr # 252211
Zoro # G2649432
product price: $406.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$406.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- HP 17
- Maximum Pressure 3000
- Weight 18.6 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 252211
- Zoro # G2649432
- UPC # 615986023662
- Country of Origin United States
- Category Electric Hydraulic Pumps
Details
Promotion Restriction | Not eligible for promotion |
HP | 17 |
Maximum Pressure | 3000 |
Weight | 18.6 lbs. |
Description
Compact, two-stage, external gear pumps designed for use at elevated pressures. Ideal for press-type applications requiring fast approach/retract speeds and slower peak actua- tor work speeds due to horsepower limitations or safety constraints. Rotation is clockwise viewed from the shaft end. 1/2’’ shafts use 404 woodruff key. 5/8’’ shafts use 3/16”. 4,000 RPM max. Maximum pressure 3,000 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT $GREASE GUN KIT 20V (DWDCGG571M1)
- GF&D SYSTEMS Grease Fitting, Str, 1/8-27 Relief, PK10 (5PU43)
- CONTINENTAL CONTITECH 6/B144 Banded V-Belt, 147" Outside Length, 3-31/32" Top Width, 6 Ribs (6/B144)
- ARO Valve Asm, M213LM (M213LM)
- CHIEF V10 Vane Pumps 1.0 Cid, 5 Gpm, 2500 PSI, 3200 Rpm, Cw Rotation, 2 Bolt A (250124)
- CHIEF Two Stage Pump 22 Gpm, 16 Hp, 3045 PSI, 0.930 Cid, 3600 Rpm, 252429 (252429)
- CHIEF Flange Pump 4 Bolt 2 Stage 3045 PSI, 7 Gpm, .384/.061 Cid, 3600 Rpm (250096)
- CHIEF Two Stage Pump 4 Bolt 5 Gpm, 5 Hp Input, 1/2 NPT Inlet, 3045 PSI (250095)
- CHIEF V10 Vane Pumps V10-1P4P-1A: 2 Bolt A Mounting Flange, 0.8 Cid (250125)
- CHIEF Two Stage Pumps: 28 Gpm, 4000 Max Rpm, 3000 PSI, 16 Hp, 1” NPT Inlet (252434)
- BUYERS PRODUCTS Direct Mount Hydraulic Pump With CounterClockwise Rotation And 2-1/2 Inch Dia. Gear (C1010DMCCW)
- Chief Hydraulic Pumps