Shop All Projector Mounts & Brackets
Chief
Truss Clamp Kit 1-2In
Mfr # FHB3037
Zoro # G8862678
product price: $43.99
/ea
Not eligible for select promotions
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatibility Universal Thinstall Mounts.
- Product Type Hardware Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # FHB3037
- Zoro # G8862678
- UPC # 841872162744
- Country of Origin United States
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Truss Clamp Kit 1-2In |
Compatibility | Universal Thinstall Mounts. |
Product Type | Hardware Kit |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replaces Samson Expedition XP106 PA System (ML9-1210322)
- BATTERY CLERK AJC® Dorcy Spotlight 41-0796 6V 5Ah Spotlight Battery (DORCY SPOTLIGHT-41-0796)
- MIGHTY MAX BATTERY 12 Volt 10 Ah 180 CCA Rechargeable Sealed Lead Acid Battery (YTX12-BS)
- VIKING ELECTRONICS Viking Time Delay Relay (TDR-1)
- CHIEF Ceiling Mount Med Black (MCM1U)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- Chief Projector Mounts & Brackets