Shop All Projector Mounts & Brackets
Chief
Truss Ceiling Adapter Cpa
Mfr # FMSCAO
Zoro # G8863256
product price: $939.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$939.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 14.5 in
- Overall Depth 4.2 in
- Height 9 in
- Color Black
- Device Supported Flat Panel Display
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # FMSCAO
- Zoro # G8863256
- UPC # 841872168388
- Country of Origin United States
- Category Projector Mounts & Brackets
Dimensions
Overall Width | 14.5 in |
Overall Depth | 4.2 in |
Height | 9 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Truss Ceiling Adapter Cpa |
Color | Black |
Device Supported | Flat Panel Display |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Two Way Radio, UHF, 1 Watt, 450 to 470 MHz (CLS1410)
- PYLE Portable Wireless BT Cassette Player - Lid Switcher, AUX Port w/ LED Indicator (PCASRSD18BT)
- ANACOM MEDTEK LOCKING PUSH BUTTON CALL CORD, 8 FT. (E1220-08)
- ENERGIZER Battery, CRV3 Size, Lithium, 3VDC, PK2 (ELCRV3BP2)
- CHIEF Ceiling Mount Med Black (MCM1U)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- CABLE WHOLESALE Cable Wholesale 8101-64102 2 ft. RJ11 Silver Satin Flat Telephone Cord; 6P by 4C - Silver Satin (8101-64102)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- Chief Projector Mounts & Brackets