Shop All Projector Mounts & Brackets
Chief
Tripple Arm Wall Mount
Mfr # KWD320B
Zoro # G7157544
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Width 41.6 in
- Overall Depth 14.5 in
- Color Black
- Height 14.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # KWD320B
- Zoro # G7157544
- UPC # 841872045009
- Country of Origin China
- Category Projector Mounts & Brackets
Dimensions
Overall Width | 41.6 in |
Overall Depth | 14.5 in |
Height | 14.5 in |
Maximum Screen Size Supported | 18 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tripple Arm Wall Mount |
Color | Black |
Features | VESA Mount Compatible |
Series | KWD |
Maximum Load Capacity | 30 lb |
Device Supported | Flat Panel Display |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 1.3Ah Power Sonic PS1212 Rechargeable Replacement SLA Battery - 4PK (MAX3434374)
- MIGHTY MAX BATTERY 12V 50AH Battery For Drive Medical Odyssey GT # ODYSSEYGT18CS (ML50-12504)
- SANOXY 300Mbps WiFi Repeater Wireless-N AP Router Extender Signal Booster Range (PP-193639321587)
- AIPHONE Door Station (LS-NVP/C)
- CHIEF Ceiling Mount Med Black (MCM1U)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- CHIEF MANUFACTURING Vcmu;Incl Custom Hbu;Blk (VCMU)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- CABLE WHOLESALE Cable Wholesale 8101-64102 2 ft. RJ11 Silver Satin Flat Telephone Cord; 6P by 4C - Silver Satin (8101-64102)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- Chief Projector Mounts & Brackets