Shop All Projector Mounts & Brackets
Chief
Triple Monitor Stand, KTC325B
Mfr # KTC325B
Zoro # G5331734
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Width 53.8 in
- Overall Depth 12.8 in
- Material Steel
- Height 14.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # KTC325B
- Zoro # G5331734
- UPC # 841872145822
- Country of Origin United States
- Category Projector Mounts & Brackets
Dimensions
Overall Width | 53.8 in |
Overall Depth | 12.8 in |
Height | 14.5 in |
Maximum Screen Size Supported | 24 in |
Minimum Screen Size Supported | 10 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Item | Triple Monitor Stand |
Series | KTC |
Color | Black |
Features | Features,"Heavy Duty, Cable Management, Tilt, Leveling System, Recycled, VESA Mount Compatible" |
Device Supported | Flat Panel Display |
Maximum Load Capacity | 20 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCA COMMERCIAL Hospitality TV, LED, 55", 3840 x 2160 (J55HE1440)
- MIGHTY MAX BATTERY 12V 55Ah Battery for Lithonia ELB-1255 Emergency Light - 2 Pack (ML55-12MP241013915)
- EXELL BATTERY 10pk Exell Silver Oxide 1.55V Watch Battery Replaces SR736 392 (EB-SR41)
- ILC Replacement for Philips FR2 Battery (FR2 BATTERY PHILIPS)
- CHIEF Ceiling Mount Med Black (MCM1U)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- Chief Projector Mounts & Brackets